Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Round, 6
Mfr # RCGX106T08015625AAA65
Zoro # G7967944
product price: $42.55
/ea
Sold in multiples of 10 for $425.50
$425.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Round
- Inscribed Circle 6
- Chip-Breaker No
- Rake Positive
- ISO Number RCGX191000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # RCGX106T08015625AAA65
- Zoro # G7967944
- Country of Origin China
- Category Turning Inserts
Details
Item | Diamond Turning Insert |
Insert Shape | Round |
Inscribed Circle | 6 |
Chip-Breaker | No |
Rake | Positive |
ISO Number | RCGX191000 |
Thickness | 0.3937 in |
Shape | Round |
Primary Material Application ISO Code | K |
General Shape | Round |
Material Grade - Machining | Al2O3+TiC Component |
Measurement System | Fractional Inch |
Secondary Material Application ISO Code | H |
ANSI Code | RCGX106T08015625AA |
Insert Holding Type | Clamp |
Secondary Material Application | Hardened Steel |
Material - Machining | Ceramic |
Cutting Application | External Turning, Facing, Roll Machining, Semi-Roughing to Finishing, Undercutting |
Primary Material Application | Cast Iron |
Clearance Angle | 7 Degrees |
Finish - Machining | Bright (Uncoated) |
Hole Type | No Hole |
Manufacturer Grade | A65 |
Insert Code | 6 |
Description
Diamond Turning Insert, Inscribed Circle 3/4 in, Bright (Uncoated), ANSI Code RCGX106T08015625AA, Clearance Angle 7 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Ratchet tap holder Size1 range 2, 0-5, 0 mm (77390001)
- WILLIAMS Williams Roll Bar, 18" (C-718)
- DYNABRADE Air Belt Sander, 0.5 HP, 1/2 In. x 18 In. (40335)
- OCHSENKOPF Spare Handle, Hickory, 800mm (OX E-94 H-0800)
- KYOCERA Trigon Turning Insert, PVD Carbide (WBGT15151LFPR930)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432KGCA320)
- KYOCERA Square Turning Insert, Cerment (SNG633TN610)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN (VNGA332S00525ME KBN25M)
- KYOCERA Diamond Turning Insert, Diamond, 3, VBMT, 3, Carbide (VBMT333VF CA530)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide (VNMG332 CA515)
- MICRO 100 Triangle Turning Insert, Triangle, 2, TP, 1 (TP-41)
- Kyocera Turning Inserts