Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Round, 4
Mfr # RPGX45E001KS6030
Zoro # G7415346
Sold in multiples of 10 for $247.50
$247.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Round
- Inscribed Circle 4
- Chip-Breaker No
- ISO Number RPGX120700E003
- Rake Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # RPGX45E001KS6030
- Zoro # G7415346
- Country of Origin Japan
- Category Turning Inserts
Details
Item | Diamond Turning Insert |
Insert Shape | Round |
Inscribed Circle | 4 |
Chip-Breaker | No |
ISO Number | RPGX120700E003 |
Rake | Positive |
Thickness | 5 |
Features | Superior Wear Resistance and High Resistance Against Boundary Wear |
Shape | Round |
Material Grade - Machining | SiAlON Component |
Clearance Angle | 11 Degrees |
Primary Material Application ISO Code | S |
Material - Machining | Ceramic |
ANSI Code | RPGX45E001 |
Measurement System | Fractional Inch |
Hole Type | No Hole |
Primary Material Application | High-Temperature Alloys |
General Shape | Round |
Manufacturer Grade | KS6030 |
Insert Holding Type | Clamp |
Cutting Application | External Turning, Facing, Finishing to Medium Cutting, Roll Machining, Undercutting |
Insert Code | 45 |
Description
Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code RPGX45E001, Clearance Angle 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Tool Accessories, 2PC Collapsible Magnet (CMMT98343)
- MITUTOYO Gage Block, 1/2" L, 3/8" H, Steel, ASME AS-1 (611195-541)
- PROTO 3/8 in Drive, 6mm Triple Square Metric Socket, 12 Points (J5206MN)
- ZORO SELECT Riveter Jaw, 2 Pc, Univrsl, For 5TUW8, PR (5PXA3)
- KYOCERA Triangle Turning Insert, Triangle, 4, TNMG, 3, Carbide (TNMG433 CA525)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (DNGG432AHPDL025)
- KYOCERA Diamond Turning Insert, Diamond, 3, 1 (VNMG331MQCA6525)
- KYOCERA Turning Insert, Diamond, CCGT 110905MLF PR1225 Grade PVD Carbide (CCGT110905MLFPR1225)
- KYOCERA Turning Insert, Diamond, VCGT 331RA3 PDL (VCGT331RA3PDL025)
- KYOCERA Turning Insert, Triangle, TPG 321 TN610 (TPG321TN610)
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6780826)
- Kyocera Turning Inserts