Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 6
Mfr # CNMM64XLSXPR015S
Zoro # G7429608
Sold in multiples of 10 for $129.50
$129.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Inscribed Circle 6
- Chip-Breaker Yes
- ISO Number CNMM1906XL-SX
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # CNMM64XLSXPR015S
- Zoro # G7429608
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Through Hole Inside Dia. | 0.3126" |
Description
Diamond Turning Insert, Chip-Breaker Code SX, Inscribed Circle 3/4 in, Megacoat Hard, ANSI Code CNMM64XLSX, Chip-Breaker Style Roughing, Clearance Angle 0 Degrees , Coating Process PVD
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 9" Cable Cutter, 1/2" Cap, Shear Cut (10D466)
- VEGA Square 0 Insert Bit x 1 (125R0A)
- SK HAND TOOLS Adapter, 1/2"Female-3/8"Male Impact Adap (45686)
- RIDGID Tubing Cutter Wheel For 4CW54/5A193 (33160)
- KYOCERA Diamond Turning Insert, Diamond, 2, VBMT, .5, Carbide (VBMT2205VF CA515)
- KYOCERA Diamond Turning Insert, Square, 4, 3 (SNG433T00425AAKA30)
- KYOCERA Diamond Turning Insert, Round, 4 (RNMG43CA025P)
- KYOCERA Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432 CA530)
- KYOCERA Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT3252HQ CA525)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432KGCA320)
- KYOCERA Turning Insert, Diamond, CCGT 110905MLF PR1225 Grade PVD Carbide (CCGT110905MLFPR1225)
- Kyocera Indexable Tools