Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 6, 4
Mfr # CNMG644SQPR015S
Zoro # G7429529
Sold in multiples of 10 for $189.50
$189.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Inscribed Circle 6
- Chip-Breaker Yes
- Corner Radius 4
- ISO Number CNMG190616SQ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # CNMG644SQPR015S
- Zoro # G7429529
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner Radius | 4 |
Through Hole Inside Dia. | 0.3126" |
Description
Diamond Turning Insert, Chip-Breaker Code SQ, Inscribed Circle 3/4 in, Megacoat Hard, ANSI Code CNMG644SQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process PVD
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Metric T-Handle Hex Key, 3 mm Tip Size (JTH6M3)
- PROTO Cold Chisel, 1/2 In. x 12 In. (J86A7/16X12S2)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T30X-5PK)
- RIDGID Die, Button 7/8-14 Unf (38425)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (CNMG432CQCA5525)
- KYOCERA Diamond Turning Insert, Triangle, 3/16 in, .5 (TPGB151505T00315SEKBN25M)
- KYOCERA Triangle Turning Insert, Triangle, 2, TNMG, 2, Carbide (TNMG232HQ CA515)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (CNGA432MEKBN525)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (CNGA432S00525ME KBN05M)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (DNMG442CJCA025P)
- WIDIA POSITIVE INSERT GEO AL, 3, CCGT, 2 (CCGT3252AL WU05PT)
- Kyocera Turning Inserts