Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 6, 3
Mfr # CNGA643T00825A65
Zoro # G7428865
product price: $27.89
/ea
Sold in multiples of 10 for $278.90
$278.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Inscribed Circle 6
- Chip-Breaker No
- Corner Radius 3
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # CNGA643T00825A65
- Zoro # G7428865
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner Radius | 3 |
Through Hole Inside Dia. | 0.3126" |
Description
Diamond Turning Insert, Inscribed Circle 3/4 in, Bright (Uncoated), ANSI Code CNGA643T00825, Clearance Angle 0 Degrees
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD3/4)
- STANLEY Flat File, American, Bastrd/Double, 6 In. L (22-174)
- EXCELTA Tweezer Carbofib Str Repl 2mm Soft Point (159C-RT)
- KNIPEX Dual Component Plastic Jaws for 81, PK2 (81 19 250 V02)
- KYOCERA Diamond Turning Insert, Diamond, 3/8", 80 Degrees, 0.0079" (CCGT32505MFPR1225)
- KYOCERA Diamond Turning Insert, Diamond, 3, 2 (VNMG332MQCA6525)
- KYOCERA Diamond Turning Insert, VBGT2205RYPR930 (VBGT2205RYPR930)
- KYOCERA Turning Insert, Triangle, TPG 322 TN610 (TPG322TN610)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (CNGA432S00525ME KBN25M)
- KYOCERA Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT3252HQ CA525)
- ATA Turning Insert, TCMT21.51, AF, AT201 GRD (90045)
- Kyocera Indexable Tools