Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 5, 4
Mfr # CNMG544MUPR015S
Zoro # G7429434
Sold in multiples of 10 for $134.90
$134.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Inscribed Circle 5
- Chip-Breaker Yes
- Corner Radius 4
- Rake Negative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # CNMG544MUPR015S
- Zoro # G7429434
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner Radius | 4 |
Through Hole Inside Dia. | 1/4" |
Description
Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 5/8 in, Megacoat Hard, ANSI Code CNMG544MU, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process PVD
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Blade, Demolition, PK50, 50 PK (22762OSB960R)
- INGERSOLL-RAND Air Drill, Industrial, Right Angle, 1/2 In. (7LN3A44)
- WESTWARD Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT9)
- ANCOR 120V Two Setting Heat Gun (703023)
- KYOCERA Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG332 CA515)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide (VNMG332 CA515)
- KYOCERA Turning Inserts, CVD, Grade CA5525, PK10 (DNMG431CQCA5525)
- KYOCERA Diamond Turning Insert, Diamond, 2, VBMT, .5, Carbide (VBMT2205VF CA515)
- KYOCERA Turning Insert, Diamond, CCGT 141105MRF PR1225 Grade PVD Carbide (CCGT141105MRFPR1225)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432KGCA320)
- YG-1 TOOL CO TiAIN Super Spade Drill Insert, 1-11/32 (S08224)
- Kyocera Turning Inserts