Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 5, 3
Mfr # CNMG543SQPR015S
Zoro # G7429389
Sold in multiples of 10 for $131.90
$131.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Inscribed Circle 5
- Chip-Breaker Yes
- Corner Radius 3
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # CNMG543SQPR015S
- Zoro # G7429389
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner Radius | 3 |
Through Hole Inside Dia. | 1/4" |
Description
Diamond Turning Insert, Chip-Breaker Code SQ, Inscribed Circle 5/8 in, Megacoat Hard, ANSI Code CNMG543SQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process PVD
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Conduit Bender Head, 1In.EMT, 3/4 Rigid (74-003)
- URREA Spring-loaded pin drive impact adapter 3/4"Fx1/2"M (7653)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/64 (78589)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #69 (.0292”/.742MM), 25PK (45-22569)
- KYOCERA Diamond Turning Insert, Round, 4 (RNMG43CA025P)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNGA, 3, CBN (CNGA433S00730METKBN35M)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (CNGA432S00525ME KBN05M)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN (VNGA332S00525ME KBN25M)
- KYOCERA Turning Insert, Diamond, DNMG 432TK CA6525 Grade CVD Carbide (DNMG432TKCA6525)
- KYOCERA Diamond Turning Insert, Trigon, 4, 2 (WNMG432HQCA025P)
- ACHTECK CNMG 431-PB1 AC250P Application Range P20-P35 (3167)
- Kyocera Turning Inserts