Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 5, 3
Mfr # CNMG543MUPR015S
Zoro # G7429416
Sold in multiples of 10 for $134.90
$134.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Inscribed Circle 5
- Chip-Breaker Yes
- Corner Radius 3
- Rake Negative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # CNMG543MUPR015S
- Zoro # G7429416
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner Radius | 3 |
Through Hole Inside Dia. | 1/4" |
Description
Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 5/8 in, Megacoat Hard, ANSI Code CNMG543MU, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process PVD
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO G12 Series 12V Li-Ion Battery, Black (AB1207LA)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 6mm (80128)
- STABILA Plate Level II Endcaps, 2 pcs. (20065)
- LENOX HSS Step Drill Bit 9 Sizes, 1/2-1" (30882VB2)
- KYOCERA Turning Insert, Diamond, CNMM 4305MSE KPD001 Grade PCD (CNMM4305MSEKPD001)
- KYOCERA Diamond Turning Insert, Diamond, 4, 1 (CNMG431CA025P)
- KYOCERA Diamond Turning Insert, Diamond, 4, 1 (CNGG431TKSW05)
- KYOCERA Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432 CA530)
- KYOCERA Turning Insert, Diamond, CCMT 32505 KPD010 Grade PCD (CCMT32505KPD010)
- KYOCERA Turning Insert, Triangle, TPMT 222XP PV7 (TPMT222XPPV710)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/64 in, Carbide (WNMG431EGU-AC810P)
- Kyocera Turning Inserts