Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide
Mfr # DNMG432PG CA525
Zoro # G7382938
Sold in multiples of 10 for $132.90
$132.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # DNMG432PG CA525
- Zoro # G7382938
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.203" |
Description
Diamond Turning Insert, Chip-Breaker Code PG, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG432PG CA525, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 1 in. (47364)
- IRWIN Square #2 X 1 in. L Insert Bit Steel 20 pc (IWAF121SQ220D)
- DEWALT 3/16" x 8" x 10" SDS+ Hammer Bit (DW5405)
- ZORO SELECT Drill Bushing, Type P, Drill Size F (P2612HJ)
- KYOCERA Triangle Turning Insert, Triangle, 3, TPMR, 2, Carbide (TPMR322 CA530)
- KYOCERA Turning Insert, Diamond, DNMG 443ZS CA32 (DNMG443ZSCA320)
- KYOCERA Turning Insert, Round, 5, RNMG, Carbide (RNMG54CA310)
- KYOCERA Turning Insert, Triangle, TPMT 322XP TN6 (TPMT322XPTN610)
- KYOCERA Turning Insert, Trigon, 3, WNMG, 2, Carbide (WNMG332GS CA525)
- KYOCERA Triangle Turning Insert, Triangle, 3, TPMR, 1, Carbide (TPMR321 CA525)
- WIDIA Diamond Turning Insert, Diamond, 5/32 in, CDHH, 0.18mm, Carbide (CDHH120605)
- Kyocera Turning Inserts