Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide
Mfr # DNMG432 CA515
Zoro # G7418087
Sold in multiples of 10 for $117.50
$117.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # DNMG432 CA515
- Zoro # G7418087
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0313" |
Description
Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG432 CA515, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 1/8" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50358)
- MAYHEW Reg Center Punch, 5/8 In.X6.25 In. (MAY24004)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14 -5'4-1/2)
- KO-KEN Ratchet Handle 20 teeth 161mm Flexible Head Metal Handle 1/4 Sq. Drive (2774N)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN (VNGA332S00525ME KBN25M)
- KYOCERA Turning Insert, Diamond, DNMG 443ZS CA32 (DNMG443ZSCA320)
- KYOCERA Turning Inserts, CVD, Grade CA5525, PK10 (DNMG431CQCA5525)
- KYOCERA Triangle Turning Insert, Triangle, 3, TCMT, 3, Carbide (TCMT3253HQ CA525)
- KYOCERA Turning Insert, Triangle, TPG 321 TN610 (TPG321TN610)
- KYOCERA Diamond Turning Insert, Triangle, 4, 1 (TNMG431PSCA5525)
- KYOCERA Diamond Turning Insert, Diamond, 2, VBMT, .5, Carbide (VBMT2205PP CA525)
- Kyocera Turning Inserts