Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide
Mfr # CNMG432XQ CA525
Zoro # G7379955
Sold in multiples of 10 for $77.90
$77.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # CNMG432XQ CA525
- Zoro # G7379955
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0313" |
Description
Diamond Turning Insert, Chip-Breaker Code XQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG432XQ CA525, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Center Bolt (10458)
- DIABLO HOLE SAW DIAMOND GRIT 1in. (DHS1000DG)
- WIHA Water Pump Plier, V-Jaw, Grooved Joint Adj (32954)
- MORSE Band Saw Blade, 10 ft. 10 in L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal (10'10" ZWEG083C811S)
- KYOCERA Triangle Turning Insert, Triangle, 2, TNMG, 2, Carbide (TNMG232HQ CA515)
- KYOCERA Round Turning Insert, CVD Carbide (RCMX1204M0CA025P)
- KYOCERA Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG331 CA510)
- KYOCERA Turning Insert, Irregular, ABW 23R5015 KW10 Grade Uncoated Carbide (ABW23R5015KW10)
- KYOCERA Diamond Turning Insert, Trigon, 2, 1 (WPMT2151HQCA6525)
- KYOCERA Turning Insert, Diamond, VNMG 331 CA6525 Grade CVD Carbide (VNMG331CA6525)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0312 in, Carbide (TPU322 WP25CT)
- Kyocera Indexable Tools