Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 4, CNGA, 1, CBN
Mfr # CNGA431S00525ME KBN25M
Zoro # G7435158
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNGA
- Inscribed Circle 4
- Insert Size 431
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # CNGA431S00525ME KBN25M
- Zoro # G7435158
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 431 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.203" |
Description
Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 1/2 in, Megacoat Nano, ANSI Code CNGA431S00525ME KBN25M, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 15/16 in. Sheet Metal Holcutter (14230)
- JOHNSON LEVEL & TOOL Aluminum Level, 48 in. L, 4 Vials (1254-4800)
- KRAFT TOOL Pro Canvas Tool Bag, 14" x 24 (WL025)
- CRAFTSMAN Sockets, 3/8" Drive 12mm Metric Deep Imp (CMMT15901)
- KYOCERA Square Turning Insert, CVD Cermet (SPM423CCX)
- KYOCERA Turning Insert, Triangle, TPMR 321 CA310 (TPMR321CA310)
- KYOCERA Turning Insert, Round, 4, RNMG, Carbide (RNMG43 CA510)
- KYOCERA Diamond Turning Insert, Triangle, 4, 1 (TNMG431PSCA5525)
- KYOCERA Triangle Turning Insert, Triangle, 2, TCMT, 1, Carbide (TCMT2151HQ CA530)
- KYOCERA Diamond Turning Insert, Diamond, 3/8", 35 Degrees, 0.0079" (VNGG3305MFPSKPR1225)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, .5, Carbide (CCMT32.50.5ESU-AC830P)
- Kyocera Indexable Tools