Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 4, 3
Mfr # DNMG433MSCA6525
Zoro # G7976807
Sold in multiples of 10 for $117.50
$117.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Inscribed Circle 4
- Chip-Breaker Yes
- Corner Radius 3
- ISO Number DNMG150412MS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # DNMG433MSCA6525
- Zoro # G7976807
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner Radius | 3 |
Through Hole Inside Dia. | 0.2031" |
Description
Diamond Turning Insert, Chip-Breaker Code MS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG433MS, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process CVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Pike Pole, Aluminum Handle, 10062, 20 ft. (10062)
- KO-KEN Bit 5mm Hex 32mm 5/16 Hex Drive (128H-5)
- PROTO 1 1/2 in Drive, 65mm 6 pt Metric Socket, 6 Points (J15065M)
- STANLEY Stanley 42-074 Aluminum Top-Read Level, 24" Long (42-074)
- KYOCERA Turning Insert, Diamond, CNMM 4305MSE KPD001 Grade PCD (CNMM4305MSEKPD001)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (CNGA432MEKBN525)
- KYOCERA Turning Insert, Diamond, CCGT 110905MLF PR1225 Grade PVD Carbide (CCGT110905MLFPR1225)
- KYOCERA Turning Insert, Triangle, TPG 321 TN610 (TPG321TN610)
- KYOCERA Diamond Turning Insert, Diamond, 3, VBMT, 3, Carbide (VBMT333VF CA530)
- KYOCERA Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide (CCMT21505WP CA510)
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/64 in, Cermet (WNMG331ELUW-T1500A)
- Kyocera Indexable Tools