Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 4, 2
Mfr # DNMG432PSCA6525
Zoro # G7976493
Sold in multiples of 10 for $117.50
$117.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Inscribed Circle 4
- Chip-Breaker Yes
- Corner Radius 2
- Rake Negative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # DNMG432PSCA6525
- Zoro # G7976493
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner Radius | 2 |
Through Hole Inside Dia. | 0.2031" |
Description
Diamond Turning Insert, Chip-Breaker Code PS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG432PS, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process CVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1 Piece Utility Superjoint Pliers Double-Dipped Plastic Handle (PL-1524C)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, #10-32 Internal Thread, 1.98" Handle Diameter (STH-102SS)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3201000)
- KYOCERA Turning Insert, Diamond, DNMG 443ZS CA32 (DNMG443ZSCA320)
- KYOCERA Triangle Turning Insert, Triangle, 2, TCMT, 1, Carbide (TCMT2151HQ CA530)
- KYOCERA Diamond Turning Insert, Diamond, 3/8", 80 Degrees, 0.0079" (CCGT32505MFPR1225)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (CNGA432MEKBN525)
- KYOCERA Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG332 CA515)
- KYOCERA Turning Inserts, CVD, Grade CA5525, PK10 (DNMG431CQCA5525)
- WALTER Diamond Turning Insert, Diamond, 2, CCGT, 1, Carbide (CCGT060204-MK4 WKK20S)
- Kyocera Indexable Tools