Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 4, 2
Mfr # CNMG432MQPR015S
Zoro # G7429206
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Inscribed Circle 4
- Chip-Breaker Yes
- Corner Radius 2
- ISO Number CNMG120408MQ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # CNMG432MQPR015S
- Zoro # G7429206
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner Radius | 2 |
Through Hole Inside Dia. | 0.2031" |
Description
Diamond Turning Insert, Chip-Breaker Code MQ, Inscribed Circle 1/2 in, Megacoat Hard, ANSI Code CNMG432MQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process PVD
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanics Drill, HSS, 9/64,135 Deg (2UFV1)
- PROTO 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 3 in L (J7503)
- STAHLWILLE TOOLS VDE electricians screwdrivers DRALL+ 0, 4 mm x 2, 5 mm blade length 75 mm (46603025)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp (CP3000-518R)
- KYOCERA Triangle Turning Insert, Ceramic (TPG322T00320A66N)
- KYOCERA Diamond Turning Insert, Diamond, 3, CCMW, 2, CBN (CCMW3252S00525MES)
- KYOCERA Diamond Turning Insert, VCMT151505VFCCX (VCMT151505VFCCX)
- KYOCERA Diamond Turning Insert, Diamond, 4, 1 (CNGG431TKSW05)
- KYOCERA Diamond Turning Insert, Triangle, 4, 3 (TNMM433PXCA025P)
- KYOCERA Turning Inserts, CVD, Grade CA5525, PK10 (DNMG431CQCA5525)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet (CCMT32.52ESU-T1500Z)
- Kyocera Turning Inserts