Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 4, 2
Mfr # CCMT432GKPV720
Zoro # G7415915
Sold in multiples of 10 for $147.50
$147.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Inscribed Circle 4
- Chip-Breaker Yes
- Corner Radius 2
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # CCMT432GKPV720
- Zoro # G7415915
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner Radius | 2 |
Through Hole Inside Dia. | 0.2165" |
Description
Diamond Turning Insert, Chip-Breaker Code GK, Inscribed Circle 1/2 in, Megacoat Nano, ANSI Code CCMT432GK, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees , Coating Process PVD
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (HP460-5000)
- GREENLEE Crimping Die Set For Aluminum, For 1XGA6 (KD12AL)
- CHANNELLOCK 806W 6" Adj Wrench (806W)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Dewalt N398321 N088403, PK 2 (M68)
- KYOCERA Turning Insert, Diamond, CCGT 141105MRF PR1225 Grade PVD Carbide (CCGT141105MRFPR1225)
- KYOCERA Turning Insert, Square, SNMG 322 TN60 Gr (SNMG322TN60)
- KYOCERA Turning Insert, Triangle, TPG 321 TN610 (TPG321TN610)
- KYOCERA Turning Insert, Diamond, CNMM 4305MSE KPD001 Grade PCD (CNMM4305MSEKPD001)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (CNGA432MEKBN525)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNGA, 1, CBN (VNGA331S00525ME KBN25M)
- WALTER Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT120404-PM WAK20)
- Kyocera Indexable Tools