Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 4, 1
Mfr # DNMG431XPPV720
Zoro # G9732565
Sold in multiples of 10 for $121.90
$121.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Inscribed Circle 4
- Chip-Breaker Yes
- Corner Radius 1
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # DNMG431XPPV720
- Zoro # G9732565
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner Radius | 1 |
Through Hole Inside Dia. | 0.2031" |
Description
Diamond Turning Insert, Chip-Breaker Code XP, Inscribed Circle 1/2 in, Megacoat Nano, ANSI Code DNMG431XP, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees , Coating Process PVD
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 9mm Hex Metric Socket, 6 Points (53YR37)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #1 (C23213)
- APEX TOOL GROUP Bit 1/4 Power W/Sleeve (M-320X)
- MAYHEW PRO Cold Chisel, 5/8 in. x 12 in., Steel, BO (10210)
- KYOCERA Triangle Turning Insert, Cerment (TNMA322TN610)
- KYOCERA Triangle Turning Insert, Triangle, 3, TPMR, 2, Carbide (TPMR322 CA530)
- KYOCERA Triangle Turning Insert, PVD Carbide (TNMG432SGPR1535)
- KYOCERA Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG332 CA525)
- KYOCERA Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG332 CA515)
- KYOCERA Turning Insert, Round, 5, RNMG, Carbide (RNMG54CA310)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMT, 2 (DCMT21.52ESU-AC5015S)
- Kyocera Turning Inserts