Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 4, 1
Mfr # DNMG431TKCA6515
Zoro # G7976168
Sold in multiples of 10 for $117.50
$117.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Inscribed Circle 4
- Chip-Breaker Yes
- Corner Radius 1
- Rake Negative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # DNMG431TKCA6515
- Zoro # G7976168
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner Radius | 1 |
Through Hole Inside Dia. | 0.2031" |
Description
Diamond Turning Insert, Chip-Breaker Code TK, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG431TK, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process CVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1312801)
- MARTOR Profi Right Hand, Level 4 Knife Trapezoid, 5-1/2" L (7152.02)
- HUSQVARNA Wet Coring Bit, 4 1/2 In, 14 In D, 1 1/4-7 (Banner-4.5)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-24", 1.5" dia., 3" Std, Material: Steel (SKSF-023)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (CNGA432S00525ME KBN05M)
- KYOCERA Square Turning Insert, Cerment (SNG633TN610)
- KYOCERA Diamond Turning Insert, Triangle, 4, 3 (TNMM433PXCA025P)
- KYOCERA Turning Insert, Round, RNMG 43 PV7005 Grade PVD Cermet (RNMG43PV7005)
- KYOCERA Triangle Turning Insert, Triangle, 3, TPMR, 2, Carbide (TPMR322 CA530)
- KYOCERA Diamond Turning Insert, Diamond, 4, 1 (CNGG431TKSW05)
- WALTER Diamond Turning Insert, Diamond, 3, CCGT, 1, Carbide (CCGT09T304-FN2 WNN10)
- Kyocera Turning Inserts