Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 4, 1
Mfr # CNMG431AHPDL025
Zoro # G9732888
product price: $13.79
/ea
Sold in multiples of 10 for $137.90
$137.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Inscribed Circle 4
- Chip-Breaker Yes
- Corner Radius 1
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # CNMG431AHPDL025
- Zoro # G9732888
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner Radius | 1 |
Through Hole Inside Dia. | 0.2031" |
Description
Diamond Turning Insert, Chip-Breaker Code AH, Inscribed Circle 1/2 in, DLC, ANSI Code CNMG431AH, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-3/8 Inch Deep 12-Point Socket (SHD23235)
- LENOX Band Saw Blade, 9 ft. 5 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel (51755D2B92870)
- KO-KEN Socket TORX E18 Nut Grip 32mm 3/8 Sq. Drive (3425-E18(2B))
- LISLE SOCKET TAP #6 (LI70620)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNGA, 1, CBN (VNGA331S00525ME KBN25M)
- KYOCERA Diamond Turning Insert, Diamond, 2, VBMT, .5, Carbide (VBMT2205PP CA525)
- KYOCERA Diamond Turning Insert, Triangle, 3, 1 (TPG321T00320A65)
- KYOCERA Turning Insert, Round, 4, RNMG, Carbide (RNMG43 CA510)
- KYOCERA Round Turning Insert, CVD Carbide (RCMX1204M0CA025P)
- KYOCERA Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG432 CA515)
- TUNGALOY Turning Indexable Insert, VCMT331-P, PK10 (6747790)
- Kyocera Turning Inserts