Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 3/16 in, .5
Mfr # VPET151505FLUSFTN60
Zoro # G7968373
product price: $10.55
/ea
Sold in multiples of 10 for $105.50
$105.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Inscribed Circle 3/16 in
- Chip-Breaker Yes
- Corner Radius .5
- ISO Number VPET080202FL-USF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # VPET151505FLUSFTN60
- Zoro # G7968373
- Country of Origin China
- Category Turning Inserts
Dimensions
Corner Radius | .5 |
Through Hole Inside Dia. | 0.0906" |
Description
Diamond Turning Insert, Chip-Breaker Code USF, Inscribed Circle 3/16 in, Bright (Uncoated), ANSI Code VPET151505FLUSF, Clearance Angle 11 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 1-9/16" (40mm), Primary Saw Application: Wood, Metal and Steel (DCH0196-G)
- WESTWARD Hook-Style Safety Cutter 6 5/8 in L, 10 PK (793LG5)
- WILLIAMS Double Flex Head Semi Deep Combination Wrench, 5/8 x 11/16 in Wrench, 12 Points, 15 deg Offset, 10 i (JHW12605)
- MAHR Digital Caliper, 0.01mm Res., SPC Output (4103013)
- KYOCERA Turning Insert, Triangle, TPGH 18151L TN (TPGH18151LTN610)
- KYOCERA Turning Insert, Diamond, VNMG 331 CA6525 Grade CVD Carbide (VNMG331CA6525)
- KYOCERA Turning Insert, Diamond, VCGT 331RA3 PDL (VCGT331RA3PDL025)
- KYOCERA Diamond Turning Insert, Diamond, 3/8", 35 Degrees, 1/32" (VCGT332RA3KW10)
- KYOCERA Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide (CCMT21505WP CA510)
- KYOCERA Turning Inserts, CVD, Grade CA5525, PK10 (DNMG431CQCA5525)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SPMR, 1/32 in, Carbide (SPMR422ENF-AC820P)
- Kyocera Indexable Tools