Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide
Mfr # VNMG332 CA525
Zoro # G7392589
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VNMG
- Inscribed Circle 3
- Insert Size 332
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # VNMG332 CA525
- Zoro # G7392589
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.150" |
Nose Radius | 0.0313" |
Description
Diamond Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VNMG332 CA525, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SAE Plain Hex Key, 3/16" Tip Size, 6 1/16 in Long, 1 1/16 in Short (J46412-TT)
- BON TOOL Bon 13-459 Stucco Spray Gun Nozzle Set Of 4 12Mm (13-459)
- HOUGEN 1-1/4 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18240)
- SIMONDS All Purpose 10 (73188000)
- KYOCERA Turning Insert, Triangle, TPMT 222XP PV7 (TPMT222XPPV710)
- KYOCERA Diamond Turning Insert, Triangle, 2, 1 (TNMG231GSCA025P)
- KYOCERA Diamond Turning Insert, Diamond, 2, VBMT, .5, Carbide (VBMT2205PP CA525)
- KYOCERA Turning Insert, Diamond, VNMG 332 CA6525 Grade CVD Carbide (VNMG332CA6525)
- KYOCERA Diamond Turning Insert, Diamond, 4, 1 (DNMG431TKCA6515)
- KYOCERA Trigon Turning Insert, PVD Carbide (WBGT15151LFPR930)
- WALTER Diamond Turning Insert, Diamond, 3, DCGT, 2, Carbide (DCGT11T308-PM2 WXN10)
- Kyocera Turning Inserts