Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 3, VNGA, .5, CBN
Mfr # VNGA3305S00525MEKBN25M
Zoro # G7435596
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VNGA
- Inscribed Circle 3
- Insert Size 3305
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # VNGA3305S00525MEKBN25M
- Zoro # G7435596
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 3305 |
Corner Radius | .5 |
Mounting Hole Dia. | 0.150" |
Nose Radius | 0.0079" |
Description
Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 3/8 in, Megacoat Nano, ANSI Code VNGA3305S00525MEKBN25M, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Spare Parts, Turn Spare Part STCM20 (STCM20)
- INGERSOLL-RAND 4 in L x Metal Cutting Air Reciprocating Saw Blade (P4CS-20)
- BIG HORN Toggle Switch with Large Paddle (18804)
- MITUTOYO Radius Gage Set, 1/32 to 1/4, 30 Leaves (186-101)
- KYOCERA Turning Insert, Triangle, TCMT 3252HQ CA (TCMT3252HQCA310)
- KYOCERA Diamond Turning Insert, Triangle, 2, 1 (TNMG231GSCA025P)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN (VNGA332S00525ME KBN25M)
- KYOCERA Diamond Turning Insert, Diamond, 3/8", 80 Degrees, 0.0079" (CCGT32505MFPR1225)
- KYOCERA Turning Insert, Trigon, 3, WNMG, 2, Carbide (WNMG332GS CA525)
- KYOCERA Turning Insert, Diamond, CCMT 32505 KPD001 Grade PCD (CCMT32505KPD001)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGT, 0.0156 in, Cermet (TPGT21.51LFW-T1500A)
- Kyocera Turning Inserts