Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 3, VNGA, 3, Ceramic
Mfr # VNGA333T00825 PT600M
Zoro # G7410317
product price: $22.45
/ea
Sold in multiples of 10 for $224.50
$224.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VNGA
- Inscribed Circle 3
- Insert Size 333
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # VNGA333T00825 PT600M
- Zoro # G7410317
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 333 |
Corner Radius | 3 |
Nose Radius | 0.0469" |
Mounting Hole Dia. | 0.150" |
Description
Diamond Turning Insert, Inscribed Circle 3/8 in, Al2O3+TiC, ANSI Code VNGA333T00825 PT600M, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Mini Right Angle/Strght Die Grinder Combo (SUNSX300)
- LINK Ua7-3/8 English Screw 82D HSS Countersink (65-L2-292)
- VERMONT GAGE Pin Gage, Minus, 0.0610 In, Black (911206100)
- PROTO 1 1/2 in Drive Impact Socket 3 3/4 in Size 6 pt Standard Depth, Black Oxide (J15060)
- KYOCERA Diamond Turning Insert, Diamond, 3, CPMH, 2, Carbide (CPMH322HQ CA525)
- KYOCERA Diamond Turning Insert, Triangle, 4, 1 (TNMG431PSCA5525)
- KYOCERA Square Turning Insert, PVD Carbide (SNMG643SGPR005S)
- KYOCERA Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG432 CA515)
- KYOCERA Diamond Turning Insert, Trigon, 4, 3 (WNMG433MSCA6525)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (CNGA432S00525ME KBN05M)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TCMT, 1, Carbide (TCMT32.51ESU-AC8025P)
- Kyocera Indexable Tools