Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 3, VNGA, 2, Ceramic
Mfr # VNGA332T00825 PT600M
Zoro # G7410350
product price: $22.89
/ea
Sold in multiples of 10 for $228.90
$228.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VNGA
- Inscribed Circle 3
- Insert Size 332
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # VNGA332T00825 PT600M
- Zoro # G7410350
- Country of Origin China
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.150" |
Nose Radius | 0.0313" |
Description
Diamond Turning Insert, Inscribed Circle 3/8 in, Al2O3+TiC, ANSI Code VNGA332T00825 PT600M, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Telescoping Mag Mirror, 7-1/4-36-1/2 in L (316M)
- WARWOOD TOOL 48 Stripping Bar Double Chisel (17330)
- WESTWARD Wrench, Combination/Extra Long, SAE, 1/2" (54PN79)
- MARTIN TOOLS SPROCKET & GEAR HAMMER CROSS PEIN CROWN HI FINSH FG (MT168HCFG)
- KYOCERA Diamond Turning Insert, Diamond, 3/8", 35 Degrees, 1/32" (VCGT332RA3KW10)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (DNGG432AHPDL025)
- KYOCERA Triangle Turning Insert, Cerment (TNMA322TN610)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNGA, 1, CBN (VNGA331S00525ME KBN25M)
- KYOCERA Turning Insert, Diamond, CCGT 110905MLF PR1225 Grade PVD Carbide (CCGT110905MLFPR1225)
- KYOCERA Trigon Turning Insert, PVD Carbide (WBGT15151LFPR930)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG150408-MP5 WPP10S)
- Kyocera Indexable Tools