Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 3, VBMT, 3, Carbide
Mfr # VBMT333VF CA530
Zoro # G7392117
product price: $14.35
/ea
Sold in multiples of 10 for $143.50
$143.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VBMT
- Inscribed Circle 3
- Insert Size 333
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # VBMT333VF CA530
- Zoro # G7392117
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 333 |
Corner Radius | 3 |
Mounting Hole Dia. | 0.173" |
Nose Radius | 0.0469" |
Description
Diamond Turning Insert, Chip-Breaker Code VF, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VBMT333VF CA530, Chip-Breaker Style Molded, On One Side, Clearance Angle 5 Degrees
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Cold Chisel, 1/2 In. x 6 In. (J86A7/16S2)
- JONARD TOOLS 6 in Fiber Optic Cable Stripper 250 to 125 Micron (JIC-175)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 13 mm Size, Deep Socket, Black Phosphate (49-66-6274)
- SIMONDS Square File, Second/Double, 6inL, Nat. (73428500)
- KYOCERA Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG432PG CA525)
- KYOCERA Turning Insert, Trigon, 3, WNMG, 2, Carbide (WNMG332GS CA525)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (CNGA432S00525ME KBN05M)
- KYOCERA Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG331 CA510)
- KYOCERA Turning Insert, Diamond, CNMG 431PP PV71 (CNMG431PPPV710)
- KYOCERA Turning Insert, Triangle, TNMG 432 TN60 (TNMG432TN60)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNJG, 1, Cermet (DNJG431R-T1500A)
- Kyocera Turning Inserts