Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 3, CCMW, 2, CBN
Mfr # CCMW3252S00525MES
Zoro # G7435709
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCMW
- Inscribed Circle 3
- Insert Size 3252
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # CCMW3252S00525MES
- Zoro # G7435709
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 3252 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.173" |
Description
Diamond Turning Insert, Chip-Breaker Code MES, Inscribed Circle 3/8 in, Megacoat Nano, ANSI Code CCMW3252S00525MES, Clearance Angle 7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 5/8 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-6248)
- MIDWEST FASTENER 8mm-1.25 x 45mm Black Plastic Coarse Thread Fluted Thru-Hole Knobs 4PK (78182)
- DRILL AMERICA m15x1.5 HSS Metric Hand Tap (DWTSMT15X1.5)
- KRAFT TOOL BuckEye Straightedge 1-1/2" x 1-1, 6 ft. (CC893)
- KYOCERA Diamond Turning Insert, Diamond, 3, VBMT, 3, Carbide (VBMT333VF CA530)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432 CA530)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNGA, .5, CBN (VNGA3305S00525MEKBN25M)
- KYOCERA Turning Insert, Triangle, TPG 321 TN610 (TPG321TN610)
- KYOCERA Diamond Turning Insert, Diamond, 3/8", 80 Degrees, 0.0079" (CCGT32505MFPR1225)
- KYOCERA Turning Insert, Triangle, TPMR 321 CA310 (TPMR321CA310)
- WALTER Walter - Insert Neg With Hole (P4406-1 WKP35S)
- Kyocera Turning Inserts