Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 3, .5
Mfr # CPMT3205PPTN620
Zoro # G7416168
product price: $6.99
/ea
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Inscribed Circle 3
- Chip-Breaker Yes
- Corner Radius .5
- ISO Number CPMT090302PP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # CPMT3205PPTN620
- Zoro # G7416168
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner Radius | .5 |
Through Hole Inside Dia. | 0.1732" |
Description
Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CPMT3205PP, Chip-Breaker Style Finishing, Clearance Angle 11 Degrees
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Ball End Hex Bit Metric Socket 4mm (82500)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 15/64 (CXDCR2344AP)
- URREA 1/2" drive, 12-point deep impact socket 1-3/16" (7338)
- ASSEMBLY TOOL Feeler Gauge, 0.452 In Thick, 4 In L Blade (L - 812)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (CNGA432S00525ME KBN05M)
- KYOCERA Diamond Turning Insert, Diamond, 3/8", 35 Degrees, 0.0079" (VNGG3305MFPSKPR1225)
- KYOCERA Turning Insert, Diamond, CNGA 432MET KBN525 Grade CBN (CNGA432METKBN525)
- KYOCERA Diamond Turning Insert, Diamond, 3/8", 35 Degrees, 1/32" (VCGT332RA3KW10)
- KYOCERA Turning Insert, Trigon, 3, WNMG, 2, Carbide (WNMG332GS CA525)
- KYOCERA Turning Insert, Diamond, DNMG 443ZS CA32 (DNMG443ZSCA320)
- TUNGALOY Turning Indexable Insert, TPGT21.52, PK10 (6725144)
- Kyocera Turning Inserts