Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 3, 3
Mfr # VNMG333MSPR005S
Zoro # G7430195
Sold in multiples of 10 for $114.90
$114.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Inscribed Circle 3
- Chip-Breaker Yes
- Corner Radius 3
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # VNMG333MSPR005S
- Zoro # G7430195
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner Radius | 3 |
Through Hole Inside Dia. | 0.1500" |
Description
Diamond Turning Insert, Chip-Breaker Code MS, Inscribed Circle 3/8 in, Megacoat Hard, ANSI Code VNMG333MS, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process PVD
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Slot Nut, 1018 Steel, Base 1-1/2in (41419T)
- ARTU 2-Cutter Spline Shank Drill Bit 1/2" x 18"L (02026)
- REMCO Small Hand Scraper, Yellow, 3 x 8 In (69616)
- HHIP 3/8 X 6" Shank S-SCLCR6-2 Indexable Boring Bar With Insert (1001-0026)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (CNGA432MEKBN525)
- KYOCERA Turning Inserts, CVD, Grade CA5525, PK10 (DNMG431CQCA5525)
- KYOCERA Diamond Turning Insert, Triangle, 3/16 in, .5 (TPGB151505T00315SEKBN25M)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (CNGA432S00525ME KBN25M)
- KYOCERA Turning Insert, Irregular, ABW 23R5015 KW10 Grade Uncoated Carbide (ABW23R5015KW10)
- KYOCERA Diamond Turning Insert, Diamond, 3, CPMH, 2, Carbide (CPMH322HQ CA525)
- WALTER Turning Insert, Trigon, 1/2 in, WNMG, 0.40mm, Carbide (WNMG080404-NM4 WSM30)
- Kyocera Turning Inserts