Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 3, 2
Mfr # VNMG332RVCCA025P
Zoro # G7433108
product price: $10.89
/ea
Sold in multiples of 10 for $108.90
$108.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Inscribed Circle 3
- Chip-Breaker Yes
- Corner Radius 2
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # VNMG332RVCCA025P
- Zoro # G7433108
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner Radius | 2 |
Through Hole Inside Dia. | 0.1500" |
Description
Diamond Turning Insert, Chip-Breaker Code VC, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VNMG332RVC, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process CVD
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN TOOLS 1/4 Inch M42 Bowl Gouge Side Grind 18 Inch Handle (25300) (25300)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1" 12 pt SAE Socket, 12 Points (45132)
- SUPERIOR STEEL 1# Phillips Head Power Screwdriver Bits - 2 Inch Long - 4mm Dia, PK 25 (BP201-25PK)
- APEX TOOL GROUP 1/2 Drive Impact Hex Socket 14Mm (84631)
- KYOCERA Turning Insert, Diamond, CCMW 3251SE KBN525 Grade CBN (CCMW3251SEKBN525)
- KYOCERA Triangle Turning Insert, PVD Carbide (TPGH18151LPR1725)
- KYOCERA Turning Insert, Diamond, CNMM 4305MSE KPD001 Grade PCD (CNMM4305MSEKPD001)
- KYOCERA Round Turning Insert, CVD Carbide (RCMX1204M0CA025P)
- KYOCERA Turning Insert, Triangle, TPGH 18151L TN (TPGH18151LTN610)
- KYOCERA Square Turning Insert, CVD Cermet (SPM423CCX)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMP, 0.0312 in, Carbide (TNMP332 WS10PT)
- Kyocera Indexable Tools