Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 3, 2
Mfr # VNMG332MQPR015S
Zoro # G7430003
Sold in multiples of 10 for $114.90
$114.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Inscribed Circle 3
- Chip-Breaker Yes
- Corner Radius 2
- ISO Number VNMG160408MQ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # VNMG332MQPR015S
- Zoro # G7430003
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner Radius | 2 |
Through Hole Inside Dia. | 0.1500" |
Description
Diamond Turning Insert, Chip-Breaker Code MQ, Inscribed Circle 3/8 in, Megacoat Hard, ANSI Code VNMG332MQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process PVD
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adjustable Hand Reamer Set, HSS, 11 Pcs (4LGU4)
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-20 UNF 2A (361141030)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 22mm Size (88122)
- KD TOOLS 1/4" Drive, 6mm Metric Socket, 6 Points (80128)
- KYOCERA Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT3252HQ CA525)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN (VNGA332S00525ME KBN25M)
- KYOCERA Triangle Turning Insert, Cerment (TNMA322TN610)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (DNMG442CJCA025P)
- KYOCERA Turning Insert, Round, RPGX 24T00420 KS6 (RPGX24T00420KS6030)
- KYOCERA Turning Insert, Diamond, CNMG 431PP PV71 (CNMG431PPPV710)
- WALTER Turning Insert, Trigon, 3/8 in, WCMT, 0.80mm, Carbide (WCMT06T308-FP4 WPP20S)
- Kyocera Indexable Tools