Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 3, 2
Mfr # VNMG332HQCA5515
Zoro # G7971469
Sold in multiples of 10 for $113.90
$113.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Inscribed Circle 3
- Chip-Breaker Yes
- Corner Radius 2
- Rake Negative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # VNMG332HQCA5515
- Zoro # G7971469
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner Radius | 2 |
Through Hole Inside Dia. | 0.1500" |
Description
Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VNMG332HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process CVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Protective Case, 12-1/2"L x 10"W x 5-1/8"D (1412)
- RIDGID Drive Bar (844)
- VULCAN Wrench Adjust 18In (JL15018-3L)
- BOSCH Tool Module, Bluetooth, 100 ft Range (GCY42)
- KYOCERA Diamond Turning Insert, Trigon, 4, 2 (WNMG432HQCA025P)
- KYOCERA Diamond Turning Insert, Diamond, 3/8", 35 Degrees, 0.0079" (VNGG3305MFPSKPR1225)
- KYOCERA Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG432PG CA525)
- KYOCERA Square Turning Insert, Square, 3, SCMT, 2, Carbide (SCMT3252HQ CA515)
- KYOCERA Turning Insert, Round, RPGX 24T00420 KS6 (RPGX24T00420KS6030)
- KYOCERA Diamond Turning Insert, Triangle, 3, 1 (TPG321T00320A65)
- ATA Turning Insert, VCMT331, AF, AT201 GRD (90063)
- Kyocera Indexable Tools