Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 3, 2
Mfr # VCGT332LA3PDL010
Zoro # G7433939
product price: $24.75
/ea
Sold in multiples of 10 for $247.50
$247.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Inscribed Circle 3
- Chip-Breaker Yes
- Corner Radius 2
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # VCGT332LA3PDL010
- Zoro # G7433939
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner Radius | 2 |
Through Hole Inside Dia. | 0.1732" |
Description
Diamond Turning Insert, Chip-Breaker Code A3, Inscribed Circle 3/8 in, DLC, ANSI Code VCGT332LA3, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1.125"L, Thru Tap, Steel (GN6C----T7---21)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 34 mm Size, Standard Socket, Black Phosphate (49-66-6372)
- S & W MANUFACTURING Pull Ring Lock, Nose P, 5/8-11" (SSTPR58)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer 2300 bpm (CP7150)
- KYOCERA Diamond Turning Insert, Diamond, 3/8", 80 Degrees, 0.0079" (CCGT32505MFPR1225)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (CNMG432CQCA5525)
- KYOCERA Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG332 CA515)
- KYOCERA Diamond Turning Insert, Triangle, 3/16 in, .5 (TPGB151505T00315SEKBN25M)
- KYOCERA Triangle Turning Insert, Cerment (TNMA322TN610)
- KYOCERA Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG331 CA510)
- WIDIA Diamond Turning Insert, Diamond, 2, VBMT, .5, Carbide (VBMT2205FP)
- Kyocera Indexable Tools