Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 3, 1
Mfr # VCGT331LA3PDL010
Zoro # G7433896
product price: $25.19
/ea
Sold in multiples of 10 for $251.90
$251.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Inscribed Circle 3
- Chip-Breaker Yes
- Corner Radius 1
- ISO Number VCGT160404L-A3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # VCGT331LA3PDL010
- Zoro # G7433896
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner Radius | 1 |
Through Hole Inside Dia. | 0.1732" |
Description
Diamond Turning Insert, Chip-Breaker Code A3, Inscribed Circle 3/8 in, DLC, ANSI Code VCGT331LA3, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® 47057 812 12" 2" Capacity Aluminum Straight Pipe Wrench (47057)
- DRILL AMERICA 5/16"-18 HSS Left Hand 4 Flute Tap Set (DWT60762)
- PROTO Impact Socket Set, 1/2 in Drive Size, SAE/Metric, Black Oxide, 30-Piece (J54215)
- PROTO 1/2" Drive, SAE 1-13/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5358FL)
- KYOCERA Turning Insert, Diamond, CCMW 3251SE KBN525 Grade CBN (CCMW3251SEKBN525)
- KYOCERA Triangle Turning Insert, Ceramic (TPG322T00320A66N)
- KYOCERA Diamond Turning Insert, Triangle, 3/16 in, .5 (TPGB151505T00315SEKBN25M)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNGA, 3, CBN (CNGA433S00730METKBN35M)
- KYOCERA Triangle Turning Insert, Triangle, 2, TCMT, 1, Carbide (TCMT2151HQ CA530)
- KYOCERA Turning Insert, Diamond, CCGT 110905MLF PR1225 Grade PVD Carbide (CCGT110905MLFPR1225)
- WALTER Diamond Turning Insert, 1/2", CNMG, 1/32" (CNMG120408-NRS WMP20S)
- Kyocera Indexable Tools