Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 3, 1
Mfr # DCGT3251RA3KW10
Zoro # G7964977
product price: $13.79
/ea
Sold in multiples of 10 for $137.90
$137.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Inscribed Circle 3
- Chip-Breaker Yes
- Corner Radius 1
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # DCGT3251RA3KW10
- Zoro # G7964977
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Corner Radius | 1 |
Through Hole Inside Dia. | 0.1732" |
Description
Diamond Turning Insert, Chip-Breaker Code A3, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code DCGT3251RA3, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Amplifier, 2 In Inlet, 21.5 CFM (6042)
- PROTO 3/4" Drive SAE, 5 pcs (J07595)
- KESON 100 ft Tape Measure, 3/8 in Blade (ST18100Y)
- DAVIES T Knob Bar, 1/4-20 Thread Size, 0.56"L, GP Phenolic (3090-L)
- KYOCERA Turning Insert, Diamond, CNMG 431WP TN61 (CNMG431WPTN610)
- KYOCERA Diamond Turning Insert, Diamond, 3, CCMW, 2, CBN (CCMW3252S00525MES)
- KYOCERA Turning Insert, Triangle, TPGH 18151L TN (TPGH18151LTN610)
- KYOCERA Triangle Turning Insert, Ceramic (TPG322T00320A66N)
- KYOCERA Turning Insert, Irregular, ABW 23R5015 KW10 Grade Uncoated Carbide (ABW23R5015KW10)
- KYOCERA Triangle Turning Insert, Cerment (TNMA322TN610)
- WIDIA POSITIVE INSERT GEO AL, 3, CCGT, 2 (CCGT3252AL WU05PT)
- Kyocera Turning Inserts