Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 2, VBMT, .5, Carbide
Mfr # VBMT2205PP CA525
Zoro # G7400331
product price: $14.25
/ea
Sold in multiples of 10 for $142.50
$142.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VBMT
- Inscribed Circle 2
- Insert Size 2205
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # VBMT2205PP CA525
- Zoro # G7400331
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 2205 |
Corner Radius | .5 |
Mounting Hole Dia. | 0.110" |
Nose Radius | 0.0079" |
Description
Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code VBMT2205PP CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 5 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (HCFC2011CC)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3914M)
- WILTON Sledge Hammer, 20 lb., 24 In, Rubber/Steel (22024)
- MITUTOYO Dial Test Indicator (513-446-10A)
- KYOCERA Diamond Turning Insert, Diamond, 2, VBMT, .5, Carbide (VBMT2205VF CA515)
- KYOCERA Triangle Turning Insert, PVD Carbide (TNMG432SGPR1535)
- KYOCERA Turning Insert, Trigon, 3, WNMG, 2, Carbide (WNMG332GS CA525)
- KYOCERA Turning Insert, Triangle, TPG 322 TN610 (TPG322TN610)
- KYOCERA Turning Insert, Diamond, CNMG 431PQ TN61 (CNMG431PQTN610)
- KYOCERA Turning Insert, Round, RPGX 24T00420 KS6 (RPGX24T00420KS6030)
- WIDIA Square Turning Insert, Square, 5, SNMA, 4, Carbide (SNMA544 WK05CT)
- Kyocera Turning Inserts