Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 2, CCMW, 1, CBN
Mfr # CCMW2151T00315MEKBN05M
Zoro # G7435587
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCMW
- Inscribed Circle 2
- Insert Size 2151
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # CCMW2151T00315MEKBN05M
- Zoro # G7435587
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 2151 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.110" |
Description
Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 1/4 in, Megacoat Nano, ANSI Code CCMW2151T00315MEKBN05M, Clearance Angle 7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Snap Blade Knife, Small Size (900-257)
- KT PRO TOOLS 3/8" Drive SAE, Metric, 47 pcs (A3005CR)
- MAKITA Router Base, Plunge Base, Dual Grip Handle (196094-2)
- BLAIR EQUIPMENT CO HOLE CUTTER 2-1/8" (BL14666)
- KYOCERA Triangle Turning Insert, Triangle, 3, TPMR, 1, Carbide (TPMR321 CA525)
- KYOCERA Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT3252HQ CA525)
- KYOCERA Trigon Turning Insert, PVD Carbide (WBGT15151LFPR930)
- KYOCERA Diamond Turning Insert, Triangle, 4, 1 (TNMG431PSCA5525)
- KYOCERA Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG331 CA510)
- KYOCERA Triangle Turning Insert, PVD Carbide (TPGH18151LPR1725)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431ENG-AC830P)
- Kyocera Turning Inserts