Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide
Mfr # CCMT21505WP CA510
Zoro # G7415950
product price: $8.25
/ea
Sold in multiples of 10 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCMT
- Inscribed Circle 2
- Insert Size 21505
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # CCMT21505WP CA510
- Zoro # G7415950
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 21505 |
Corner Radius | .5 |
Nose Radius | 0.0079" |
Mounting Hole Dia. | 0.110" |
Description
Diamond Turning Insert, Chip-Breaker Code WP, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code CCMT21505WP CA510, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF GAGE Plug Gage Assembly, 0.3750" dia., 2B Clas (W0375162BS)
- FEIN E-Cut Universal Oscillating Saw Blade, StarLock Plus, 1-3/4", 10-Pack (63502152290)
- PRO-GRADE TOOLS Offset Ripping Chisel, 17" (63107)
- TOUGH GUY Masonry Brush, White, 5 In (2PYW1)
- KYOCERA Turning Insert, Triangle, TPMT 222XP PV7 (TPMT222XPPV710)
- KYOCERA Triangle Turning Insert, Triangle, 3, TCMT, 3, Carbide (TCMT3253HQ CA525)
- KYOCERA Turning Insert, Trigon, WPMT 21505SE KPD001 Grade PCD (WPMT21505SEKPD001)
- KYOCERA Turning Insert, Round, 5, RNMG, Carbide (RNMG54CA310)
- KYOCERA Square Turning Insert, CVD Cermet (SPM423CCX)
- KYOCERA Turning Insert, Diamond, CNMM 4305MSE KPD001 Grade PCD (CNMM4305MSEKPD001)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (CNMG432CQCA5525)
- Kyocera Turning Inserts