Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 2, .5
Mfr # VBGT2205MRYPR1225
Zoro # G7984279
Sold in multiples of 10 for $128.90
$128.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Inscribed Circle 2
- Chip-Breaker Yes
- Corner Radius .5
- Rake Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # VBGT2205MRYPR1225
- Zoro # G7984279
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Corner Radius | .5 |
Through Hole Inside Dia. | 0.1102" |
Description
Diamond Turning Insert, Chip-Breaker Code Y, Inscribed Circle 1/4 in, Megacoat, ANSI Code VBGT2205MRY, Chip-Breaker Style Medium Finishing, Clearance Angle 5 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Internal Circlip Plier, 290mm (010340028)
- CHANNELLOCK Aviation Snip, Straight, 10", Straight, 9.88", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade (610SS)
- DEWALT Charger (DCB1104)
- STARRETT Band Saw Blade, 10 ft. 4-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10-04-1/2)
- KYOCERA Turning Insert, Round, 3, RNMG, Carbide (RNMG32 CA515)
- KYOCERA Diamond Turning Insert, Square, 4, 3 (SNG433T00425AAKA30)
- KYOCERA Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG331 CA510)
- KYOCERA Square Turning Insert, Square, 4, SPMR, 2, Carbide (SPMR422 CA515)
- KYOCERA Turning Insert, Square, SNMG 322 TN60 Gr (SNMG322TN60)
- KYOCERA Diamond Turning Insert, VBGT2205RYPR930 (VBGT2205RYPR930)
- MICRO 100 Triangle Turning Insert, Triangle, 3, TD, 2 (TD-6P-2)
- Kyocera Turning Inserts