Shop All Turning Inserts
Kyocera
Diamond Turning Insert, 4, 2
Mfr # CNMA432CA4515
Zoro # G7264472
product price: $7.35
/ea
Sold in multiples of 10 for $73.50
$73.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inscribed Circle 4
- Chip-Breaker No
- Corner Radius 2
- Cutting Direction Neutral
- ISO Number CNMA120408
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # CNMA432CA4515
- Zoro # G7264472
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Corner Radius | 2 |
Through Hole Inside Dia. | 0.2031" |
Description
Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3, ANSI Code CNMA432, Clearance Angle 0 Degrees , Coating Process CVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torq-Set 8 Power Bit x 1-1/4 (132TS08)
- DRILL AMERICA 35/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD35/64)
- HOUGEN 11/16 in. X 6 in. Copperhead Carbide Tip Annular Cutter (6-18222)
- WESTWARD 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (10E278)
- KYOCERA Turning Insert, Diamond, CCGT 110905MLF PR1225 Grade PVD Carbide (CCGT110905MLFPR1225)
- KYOCERA Triangle Turning Insert, Triangle, 2, TCMT, 1, Carbide (TCMT2151HQ CA530)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (DNGG432AHPDL025)
- KYOCERA Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG331 CA510)
- KYOCERA Square Turning Insert, Square, 3, SCMT, 2, Carbide (SCMT3252HQ CA515)
- KYOCERA Diamond Turning Insert, Diamond, 4, 1 (CNMG431CA025P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGT, 2, Carbide (DCGT32.52NAG-H1)
- Kyocera Indexable Tools