Shop All Corner Radius End Mills
Kyocera
Corner Radius End Mill, Carbide, 3.000" L
Mfr # AP5-5000.1000
Zoro # G1619252
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0100 in
- Measurement System Fractional Inch
- Milling Diameter 0.6250"
- Overall Length 3 in
- Number of Flutes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # AP5-5000.1000
- Zoro # G1619252
- Country of Origin Multiple
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0100 in |
Milling Diameter | 0.6250" |
Overall Length | 3 in |
Length of Cut | 1 in |
Milling Dia. | 5/8 in |
Shank Dia. | 1/2 in |
Dimension Type | Decimal inch |
Description
Corner Radius End Mill, 5/8 in Milling Dia., Carbide, AlCrN, Straight, Fractional Inch, 0.01 in, 1 in, 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 40, External Thread, Steel, Black Plastic, Cap Black (K0155.4A4X40)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Socke (3016)
- JET Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 0.75 hp HP (414560)
- DRILLCO 1", Spiral flute nut Shank NITRO Construction Reamer (429N164)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius (865720)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia, Shank Dia.: 1/8" (MEF-031-100-3-010K)
- HARVEY TOOL End Mill - PCD Diamond - Corner Radius, 0.2500" (1/4), Number of Flutes: 2 (12216)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-375-3-005K)
- FREUD Radius Traditional Beading Bit, 9/32 (80-128)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 5 (34-127)
- WIDIA Cor Rad End Mill, 1/2", Carb, 0.0600" rad (5V1C13025CT)
- Kyocera End Mills