Shop All Corner Radius End Mills
Kyocera
Corner Radius End Mill, Carbide, 3.000" L
Mfr # AP4-5000.1000
Zoro # G1605849
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- Measurement System Fractional Inch
- Overall Length 3 in
- Milling Diameter 0.5000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # AP4-5000.1000
- Zoro # G1605849
- Country of Origin Multiple
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Overall Length | 3 in |
Milling Diameter | 0.5000" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, AlCrN, Straight, Fractional Inch, 0.01 in, 1 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyless Drill Chuck 0.394" Cap., 2JT Mount Size, Steel (JK 10 J-2)
- 3M DBI-SALA Large Tape Measure Sleeve (1500156)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (NXS-16)
- RIDGID Pipe Cutter, 1/8-2 In Cap, For 3FE64, 3Z987 (360)
- FREUD Radius Classical Cove Bit, 3/16 (38-260)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1250" (1/8) (870915-C3)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E10014ET)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16) (949862)
- FREUD Radius Ovolo Bit, 1/8 (39-202)
- FREUD Radius Round Nose Bit, 3/4 (18-134)
- FREUD Radius Round Nose Bit, 3/32 (18-102)
- Kyocera Corner Radius End Mills