Shop All Corner Radius End Mills
Kyocera
Corner Radius End Mill, Carbide, 2.500" L
Mfr # 1612-2500.750CR
Zoro # G1599652
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 0.2500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # 1612-2500.750CR
- Zoro # G1599652
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Overall Length | 2 1/2 in |
Milling Diameter | 0.2500" |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.01 in, 3/4 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1.3/8 Spiral Flute NITRO Construction Reamer (427N224)
- KIPP Adjustable Handle With Push Button, Size: 1, 1/4-20, Plastic Black, Comp: Steel, Button: Red (K0269.711A2)
- ZORO SELECT Two Spoke Wheel, 8.00" Diameter, Silver (30758P)
- STARRETT Micrometer Tube (724LZ-18)
- WALTER ConeFit H3E68118-E16-16-5 (H3E68118-E16-16-5)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-134)
- OSG Corner Radius Carbide End Mills (VGM6-0047)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 5 (34-122)
- FREUD Radius Traditional Beading Bit, 3/8 (80-130)
- FREUD Radius Beading Bit (Quadra-Cut), 1-1/8 (36-134)
- FREUD Radius Cove and Bead Groove Bit, 5/32 (39-112)
- Kyocera Corner Radius End Mills