Shop All Corner Radius End Mills
Kyocera
Corner Radius End Mill, AX, 75.00mm L
Mfr # 05319
Zoro # G9202728
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.50mm
- Number of Flutes 3
- End Mill Style Corner Radius
- Finish AX
- Length of Cut 4.50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # 05319
- Zoro # G9202728
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.50mm |
Length of Cut | 4.50 mm |
Milling Diameter | 1.50mm |
Dimension Type | Metric |
Shank Dia. | 6.00 mm |
Milling Dia. | 1.50 mm |
Neck Length | 15.00mm |
Neck Dia. | 1.38mm |
Overall Length | 75.00 mm |
Description
Corner Radius End Mill, 1.50 mm Milling Dia., Carbide, Straight, Metric, 0.50mm, 4.50 mm, 75.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 5.00mm dia, 16.00mm Cut (461-1968)
- LYNDEX-NIKKEN Rigid Tap Holder Coolant T, #1, 2.87in L (C40R5-0562-2.87(C))
- WIHA Insulated SoftFinish Cushion Grip Screwd (32080)
- AVK Expendable Tool 1/4-20 - Select Series (BTIT-AA181-420/B)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 0.3125" (5/16) Cutter dia, Finish: UN (VLM-312-4)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97924)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0930" (3/32) (28693-C3)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.1875" (3/16) (929412-C6)
- WIDIA Cor Rad End Mill, 5/8", Carb, 0.0300" rad (4U80E1600R6BT)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-138)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0930" (3/32) (964393-C3)
- Kyocera Corner Radius End Mills