Shop All Corner Radius End Mills
Kyocera
Corner Radius End Mill, AX, 63.50mm L
Mfr # 05314
Zoro # G9202615
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Corner Radius 0.50mm
- End Mill Style Corner Radius
- Finish AX
- Length of Cut 4.50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # 05314
- Zoro # G9202615
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.50mm |
Length of Cut | 4.50 mm |
Milling Diameter | 1.50mm |
Shank Dia. | 6.00 mm |
Dimension Type | Metric |
Milling Dia. | 1.50 mm |
Overall Length | 63.50 mm |
Description
Corner Radius End Mill, 1.50 mm Milling Dia., Carbide, Straight, Metric, 0.50mm, 4.50 mm, 63.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Compact Knife Sharpener (48-22-1590)
- MILWAUKEE TOOL M12 FUEL(TM) 12V 1/2" Cordless Ratchet Kit (2558-22, 48-11-2420)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH510CYLNDR (003-CH510CYLNDR)
- KNIPEX Retaining Ring Pliers, 0.046 In Tip, 0 Deg (44 11 J1 SBA)
- WIDIA Cutting Tool (3AF9E07023RGT UNCOATED)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0200" Cutter dia, Finish: NACRO (MEF-020-150-3-002K)
- FREUD Radius Dish Carving Bit, 1/4 (19-506)
- FREUD Radius Traditional Beading Bit, 1/8 (80-122)
- OSG Corner Radius Carbide End Mills (VGM7-0046)
- OSG Corner Radius Carbide End Mills (VGM6-0103)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- Kyocera Corner Radius End Mills