Shop All Corner Chamfer End Mills
Kyocera
Chamfer Mill, Uncoated, 6.00mm Shank dia.
Mfr # CMM-2362.090
Zoro # G2868280
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 6.00mm
- Dimension Type Metric
- Overall Length 50.00 mm
- Shank Dia. 6.00 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # CMM-2362.090
- Zoro # G2868280
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Cutter Dia. | 6.00mm |
Dimension Type | Metric |
Overall Length | 50.00 mm |
Shank Dia. | 6.00 mm |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
Material | Carbide |
Grade | Micro Grain Carbide |
Item | Chamfer Mill |
Finish | Bright (Uncoated) |
Included Angle | 90 Degrees |
List Number | CMM2 |
End Mill Style | Chamfer Mill |
Finish - Machining | Bright (Uncoated) |
Material Grade - Machining | Micro Grain Carbide |
Measurement System | Metric |
Material - Machining | Carbide |
Drilling Tool Configuration | Individual |
Description
Single End, Chamfer Mill, 90 Degrees Included Angle, Carbide, Bright (Uncoated), Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Punches and drift pins set of 5 pieces. (99B)
- HALDER SIMPLEX Simplex 30 Replacement Face Insert, Hard (3207.03)
- ILC Replacement for Dewalt Dc9098 (DC9098 DEWALT)
- KLEIN TOOLS Bag/Tote, Tool Pouch, Tan, Canvas, 2 Pockets (5142P)
- KYOCERA Chamfer End Mill, 45 deg. (CM100045)
- KYOCERA Chamfer End Mill, 45 deg. (CM05634509)
- KYOCERA Chamfer End Mill, 20 deg. (CM100020)
- KYOCERA Chamfer End Mill, 45 deg. (CM080045AL)
- KYOCERA Chamfer End Mill, 20 deg. (CM05632009)
- CLEVELAND 2-Flute Carbide Single End 82° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61113)
- CLEVELAND 2-Flute Carbide Single End 82° Chamfer Tool Cleveland CEM-CH-2R Bright 1/2"x1/2"x3" (C61123)
- Kyocera Corner Chamfer End Mills