Shop All Ball End Mills
Kyocera
Ball End Mill, Carbide, 5.00mm Milling dia
Mfr # 1825-1968.590
Zoro # G1202649
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 5.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # 1825-1968.590
- Zoro # G1202649
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 5.00mm |
Length of Cut | 15 mm |
Shank Dia. | 5 mm |
Overall Length | 50 mm |
Milling Dia. | 5.00mm |
Description
Ball End Mill, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATIC Collection Bags, Clear, 20IN Diameter (PMCPB-20)
- VULCAN Mattocks Pick Head 5 Lb Forged (32932)
- KNIPEX Knipex KNT-001955S5 Cobra Hose Plier Set - 5 Piece (KNT-001955S5)
- WARWOOD TOOL 10 lb Double Face Sledge, 36 Hickory Handle (13471)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0450" Cutter dia, Overall Length: 1-1/2" (BEF-045-500-3K)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0900" Cutter dia (BEF-090-400-3)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 4 FLT (SBMM-030-421X)
- OSG Carbide End Mill, 1/16in dia., 1/8in Cut L (414-0625-BN)
- OSG End Mill, Carbide, TiAlN, 1/2, 4 FL, Ball End (404-5000-BN11)
- MICRO 100 Carbide End Mill, Dia 2.5mm, Cut L 3.8mm (BMSM-025-2X)
- OSG Carbide End Mill, 1/16in dia, 1/16in Cut L (70320116)
- Kyocera End Mills