Shop All Ball End Mills
Kyocera
Ball End Mill, Carbide, 4.00mm Milling dia
Mfr # 1825-1575L473
Zoro # G1202542
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 4.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # 1825-1575L473
- Zoro # G1202542
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 4.00mm |
Length of Cut | 12 mm |
Shank Dia. | 5 mm |
Milling Dia. | 4 mm |
Overall Length | 50 mm |
Description
Ball End Mill, 4 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx SoftFinish Screwdriver T9 (36272)
- ALLIED INTERNATIONAL Slip Joint Pliers, 6" (90534)
- DICKIES Large Wrench / Tool Organizer Roll (57060)
- LINK English 82° Screw Countersink 8 Pc Set (05-L2-369)
- GS TOOLING 1/8" Diameter x 1/8" Shank 3-Flute Regular Length Ball Nose Blue Series Carbide End Mills (101114)
- OSG Carbide End Mill, 1/16in dia., 1/8in Cut L (424-0625-BN)
- GS TOOLING 9mm Diameter 3-Flute Ball Nose Regular Length TiAlN Coated Carbide End Mill (102521)
- OSG Carbide End Mill, 9/64in dia, 9/32in Cut L (414-1406-BN)
- MICRO 100 Carbide End Mill, Dia 1.9mm, Cut L 2.8mm (BMSM-019-4)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 7/32 x 1/2, Number of Flutes: 4 (CCMGS-807-B-ALTIN)
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B-TA TiAlN 1/16x1/8x1/4x1-1/2 (C80917)
- Kyocera End Mills