Shop All Ball End Mills
Kyocera
Ball End Mill, Carbide, 0.50mm Milling dia
Mfr # 05025
Zoro # G1613740
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 0.50mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # 05025
- Zoro # G1613740
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 0.50mm |
Length of Cut | 1.5 mm |
Shank Dia. | 3 mm |
Milling Dia. | 0.50mm |
Overall Length | 38 mm |
Description
Ball End Mill, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T27 Tip, 1 23/32 in L (J5239-27W)
- JPW INDUSTRIES Bash Splitting Maul 8 Lb. Head 36 H (50836)
- CMT Corner Beading Bit, 1/4-Inch Shank, 3/16-Inch Radius, Carbide-Tipped (861.048.11)
- KAPRO 510 Optivision Imperial/Metric Magnetic Tape Measure 5m (510-5m)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-448X)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X1/2, Number of Flutes: 4 (DDMG-1206-B)
- YG-1 TOOL CO 3 Flute Reg Len40 Degree Helix Ball Nose Neck Ticn-Coated Alu-Power (38584TC)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 1/32x1/8x0.0938x1-1/2 (C63510)
- HARVEY TOOL Miniature End Mill - Ball - Long Flute, 0.0930" (3/32) (877193)
- OSG Carbide End Mill, 5/8 D, 1 1/4 Cut (HP441-6250-BN)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 2 FLT (SBMM-100-250X)
- Kyocera Ball End Mills