Shop All Ball End Mills
Kyocera
Ball End Mill, Carbide, 0.10mm Milling dia
Mfr # 05018
Zoro # G1613661
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 0.10mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 0.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # 05018
- Zoro # G1613661
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 0.10mm |
Length of Cut | 0.3 mm |
Shank Dia. | 3 mm |
Milling Dia. | 0.10mm |
Overall Length | 38 mm |
Description
Ball End Mill, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Carbide, TiAlN, 1/2, 4 FL, Sq End (414-500011)
- CMT Reverse Glue Joint Bit, 1/2-Inch Shank, 1-3/4-Inch Diameter, Carbide-Tipped (855.501.11)
- PROSKIT Ergo-Lunar Crimper 2, 6 AWG Wire Ferrule (300-160)
- TEKTON 20 oz. Hickory Handle Magnetic Head Rip Hammer (30304)
- CLEVELAND 4-Flute Ball Nose Single End GP End Mill CTD CEM-SE-4B-TA TiAlN Carbide Ball Nose 4Flute 1x1x2-1/4x5 (C83578)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT (SBMM-100-430X)
- MICRO 100 Carbide End Mill, 0.3 mm, Cut 0.3 mm, 2 FLT (MMBM-003-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0350" Cutter dia, Overall Length: 1-1/2" (BEF-035-053-3)
- OSG Carbide End Mill, 404BN, 7/64 D, 3/8 Cut L (404-1094-BN11)
- MICRO 100 Carbide End Mill, Dia 0.5mm, Cut L 0.8mm (BMSM-005-2X)
- YG-1 TOOL CO Solid Carb End Mill, 1/4in.Diax2-1/2L in (43573)
- Kyocera End Mills