Shop All Ball End Mills
This Product is Discontinued
Kyocera
Ball End Mill, Carbide, 0.0937"Milling dia (Discontinued)
Mfr # 1825-0938.281
Zoro # G1194790
This Product is Discontinued
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0937"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # 1825-0938.281
- Zoro # G1194790
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0937" |
Length of Cut | 1/4 in |
Shank Dia. | 1/8 in |
Milling Dia. | 0.0937" |
Overall Length | 1 1/2 in |
Description
Ball End Mill, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.